Shop All LED Light Bulbs
Satco
5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21346
Zoro # G805829209
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21346
- Zoro # G805829209
- UPC # 45923206535
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Light Bulb Dia. | 1.25 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 450 |
Housing Material | Glass |
CRI | 90 |
Item | LED Filament Bulb |
Standards | cETLus |
Bulb Designation | Wet |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Cool White |
Bulb Finish | Clear |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21346 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 5.00 inches, MOD: 1.25 inches • Medium base • Clear finish • T10 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY LED 2AA ValueLite (65-090)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- SATCO 60- -Watt Equivalent T2 Bi Pin GU24 Base CFL Light Bulb, Warm White 1-Bulb (S8227)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- CURRENT GE LED+ BR30 E26 (Medium) LED Battery Backup Smart Bulb Soft White 60 W (93100204)
- Satco LED Light Bulbs