Shop All LED Light Bulbs
Satco
5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21224
Zoro # G205829274
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21224
- Zoro # G205829274
- UPC # 45923205392
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Bulb Designation | Wet |
Light Color | Soft White |
CRI | 90 |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Material | Glass |
Bulb Primary Application | Decorative |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Bulb Finish | White |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21224 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Medium base • White finish • G16.5 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- ILC Replacement for GE General Electric G.E 38par20h/sp10 replacement light bulb lamp (38PAR20H/SP10 GE GENERAL ELECTRIC G.E)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- Satco LED Light Bulbs