Shop All LED Light Bulbs
Satco
5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts
Mfr # S21214
Zoro # G705829262
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21214
- Zoro # G705829262
- UPC # 45923205293
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Length | 3.11 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Bulb Finish | White |
Green Certification or Other Recognition | Lawful for sale in California |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Designation | Wet |
CRI | 90 |
Standards | cETLus |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Housing Material | Glass |
Item | LED Filament Bulb |
Light Color | Cool White |
Description
Satco's S21214 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • White finish • G16.5 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SPECTROLINE BLE-8T365 (BLE-8T365 SPECTROLINE)
- BAYCO STAND TROUBLE LIGHT 25' CORD 16/3 SJT (BYSL-425A)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence, 4PK (A1960CL950CAFL4)
- Satco LED Light Bulbs