Shop All LED Light Bulbs
Satco
5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 3000K, 120 Volts
Mfr # S21213
Zoro # G905829185
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21213
- Zoro # G905829185
- UPC # 45923205286
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
Housing Material | Glass |
Bulb Finish | White |
Light Color | Soft White |
CRI | 90 |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Description
Satco's S21213 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • White finish • G16.5 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No 1,000 lm lm (95313)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Magnaflux Zb-100f-mb replacement light bulb lamp (ZB-100F-MB MAGNAFLUX)
- SATCO 0.5W T8 LED 4Ft 30K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11960)
- SATCO Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL (S8203)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 27K, G23, No Dim, Frosted (S18400)
- CURRENT LED PAR20 E26 (Medium) Floodlight Daylight 50 Watt Equivalence , 2PK (93124156)
- Satco LED Light Bulbs