Shop All LED Light Bulbs
Satco
5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21209
Zoro # G905829260
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 300
- Voltage 120
- Watts 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21209
- Zoro # G905829260
- UPC # 45923205248
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Material | Glass |
Standards | cETLus |
Light Color | Warm White |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
CRI | 90 |
Description
Satco's S21209 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • Clear finish • G16.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-W)
- TCP LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood (LED17HOP38D41KNFL)
- ILC Replacement for Light Bulb / Lamp Cf9/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF9/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ETI Wrap Light w/Built-In Battery, LED, 4 ft. (54676341)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21220)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21214)
- SATCO 63/54/45W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23150)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- Satco LED Light Bulbs