Shop All LED Light Bulbs
Satco
5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts
Mfr # S21306
Zoro # G405829289
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21306
- Zoro # G405829289
- UPC # 45923206214
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.72 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Light Color | Cool White |
Standards | cETLus |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Primary Application | Decorative |
Housing Material | Glass |
CRI | 90 |
Bulb Finish | Clear |
Description
Satco's S21306 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 4.72 inches, MOD: 1.38 inches • Candelabra base • Clear finish • CA11 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING 4 In. Lo-volt White Baffle (14002)
- WESTINGHOUSE Bulb G40 60W Wht (03107)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21304)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SATCO Bulb, LED, 6W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28557)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12445)
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Bright White 32 Watt Equivalence 1 pk (BPPLT32E835LED)
- Satco LED Light Bulbs