Shop All LED Light Bulbs
Satco
5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21304
Zoro # G705829200
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21304
- Zoro # G705829200
- UPC # 45923206191
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.72 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Green Certification or Other Recognition | Lawful for sale in California |
For Enclosed Fixtures | Yes |
Bulb Designation | Wet |
Item | LED Filament Bulb |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Indoor/Outdoor |
Light Color | Warm White |
Bulb Primary Application | Decorative |
CRI | 90 |
Standards | cETLus |
Housing Material | Glass |
Description
Satco's S21304 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.72 inches, MOD: 1.38 inches • Candelabra base • Clear finish • CA11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- FEIT ELECTRIC LED BULB F15 MEDIUM 60W (BPF1560850FILED)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- ILC Replacement for Philips Pl-s13w/27 replacement light bulb lamp (PL-S13W/27 PHILIPS)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- Satco LED Light Bulbs