Shop All LED Light Bulbs
Satco
5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK
Mfr # S21853
Zoro # G809012430
product price: $8.39
/pk 2, $4.20/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape CA10
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21853
- Zoro # G809012430
- UPC # 45923218538
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 4.33 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | CA10 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5.5W |
Lumens | 500 |
Color Temperature | Warm White |
Wattage Equivalency | 60W (Incandescent) |
Bulb Beam Angle | 300 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Housing Material | Glass / Copper |
Energy Star Compliant | Yes |
Bulb Primary Application | Indoor and Outdoor Lighting |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
CRI | 90 |
Description
5-Watt BT15 LED - White - Medium Base - 2700K - 450 Lumens - 120 Vo
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-A)
- ILC Replacement for Lights OF America 9142bc replacement light bulb lamp (9142BC LIGHTS OF AMERICA)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 65 Watt Equivalence (BR40DM/6WYCA/2)
- BAYCO BAYCO Fluorescent Yellow Hand Lamp (SL-507)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12448)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21264)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- Satco LED Light Bulbs