Shop All LED Light Bulbs
Satco
5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts
Mfr # S21280
Zoro # G905829239
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21280
- Zoro # G905829239
- UPC # 45923205958
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 |
Length | 3.4 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | LED Filament Bulb |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Bulb Finish | Frost |
Standards | cETLus |
Light Color | Cool White |
CRI | 90 |
Bulb Primary Application | Decorative |
Description
Satco's S21280 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Frost finish • B11 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- SYLVANIA CFL TUBLR BI-PIN WMWH 5W (21279)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- Satco LED Light Bulbs