Shop All LED Light Bulbs
Satco
5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21278
Zoro # G505829226
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21278
- Zoro # G505829226
- UPC # 45923205934
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.4 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Light Color | Warm White |
CRI | 90 |
Standards | cETLus |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Item | LED Filament Bulb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Finish | Frost |
Bulb Primary Application | Decorative |
Description
Satco's S21278 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Frost finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. (ELB 1P201N)
- PROSKIT Mini-Flashlight (902-068)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- FEIT ELECTRIC LED A19 E26 DL 60W 2PK (OM60DM/950CA/2)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21274)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- SATCO Satco 1.4W LED A15 Medium Base Clear 2700K (S9150)
- SATCO 12 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11792)
- SATCO 8W LED MR16 4000K 15' beam GU5.3 12V (S8638)
- ILC Replacement For SATCO S49670 (S49670)
- Satco LED Light Bulbs