Shop All LED Light Bulbs
Satco
5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21290
Zoro # G505829325
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21290
- Zoro # G505829325
- UPC # 45923206054
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 |
Length | 3.58 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
Housing Material | Glass |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
CRI | 90 |
Item | LED Filament Bulb |
Light Color | Warm White |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Description
Satco's S21289 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Clear finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- HALO Albalite Lens, 70 (70P)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- SATCO 5.5-Watt B11 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21838)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- SATCO 4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts (S11216)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- Satco LED Light Bulbs