Shop All LED Light Bulbs
Satco
5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts
Mfr # S21274
Zoro # G005829290
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21274
- Zoro # G005829290
- UPC # 45923205897
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.4 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Soft White |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
Housing Material | Glass |
Bulb Designation | Wet |
CRI | 90 |
Standards | cETLus |
Description
Satco's S21274 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- SATCO 9.8W A19 LED Light Bulb - Medium Base - Frost Finish (S29699)
- SATCO 5.5W PAR20 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22210)
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- Satco LED Light Bulbs