Shop All LED Light Bulbs
Satco
5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21273
Zoro # G505829301
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21273
- Zoro # G505829301
- UPC # 45923205880
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 |
Length | 3.4 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Standards | cETLus |
Light Color | Warm White |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Finish | Clear |
Bulb Primary Application | Decorative |
CRI | 90 |
Bulb Designation | Wet |
Description
Satco's S21273 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 12579 replacement light bulb lamp, 2PK (12579 GE GENERAL ELECTRIC G.E)
- SYLVANIA RT6/8/TRIMEXT (75082)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- ILC Replacement for Philips BLB F15t8 replacement light bulb lamp (BLB F15T8 PHILIPS)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21274)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21270)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- ILC Replacement for Satco S9396 replacement light bulb lamp (S9396 SATCO)
- Satco LED Light Bulbs