Shop All LED Light Bulbs
Satco
5.5-Watt B11 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK
Mfr # S21838
Zoro # G009012438
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21838
- Zoro # G009012438
- UPC # 45923218385
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.58 in |
Light Bulb Dia. | 1.38 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5.5W |
Lumens | 500 |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Wattage Equivalency | 60W (Incandescent) |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Energy Star Compliant | Yes |
Bulb Beam Angle | 300 degrees |
CRI | 90 |
Housing Material | Glass / Copper |
Bulb Primary Application | Indoor and Outdoor Lighting |
Color Temperature | Warm White |
Description
4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clear, 4-Pin (2G11) (23452-V)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- SATCO Bulb, LED, ED28, 75W, EX39,100V-277V, 5000K, 10500L (S39769)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- Satco LED Light Bulbs