Shop All LED Light Bulbs
Satco
5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK
Mfr # S21837
Zoro # G909012460
product price: $8.39
/pk 2, $4.20/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21837
- Zoro # G909012460
- UPC # 45923218378
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 3.58 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5.5W |
Lumens | 500 |
Bulb Primary Application | Indoor and Outdoor Lighting |
Color Temperature | Warm White |
Housing Material | Glass / Copper |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Wattage Equivalency | 60W (Incandescent) |
CRI | 90 |
Energy Star Compliant | Yes |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Bulb Beam Angle | 300 degrees |
Description
3-Watt CA10 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- CURRENT GE 400W CLR Halide Lamp (30953)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21352)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21212)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- Satco LED Light Bulbs