Shop All LED Light Bulbs
Satco
5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK
Mfr # S21872
Zoro # G309012466
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Intermediate
- Bulb Color Temp. 2700K
- Bulb Shape A15
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21872
- Zoro # G309012466
- UPC # 45923218729
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.19 in |
Light Bulb Dia. | 1.85 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Intermediate |
Bulb Color Temp. | 2700K |
Bulb Shape | A15 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5.5W |
Lumens | 450 |
Wattage Equivalency | 40W (Incandescent) |
Housing Material | Glass / Copper |
Color Temperature | Warm White |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Bulb Primary Application | Indoor and Outdoor Lighting |
CRI | 90 |
Bulb Beam Angle | 300 degrees |
Energy Star Compliant | Yes |
Description
5.5-Watt A15 LED - Frosted - Medium Base - 2700K - 450 Lumens
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8054-1175-4 replacement light bulb lamp, 2PK (78-8054-1175-4 3M)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- ILC Replacement for Vector Classic replacement light bulb lamp (CLASSIC VECTOR)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- SATCO 15W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8204)
- SATCO Bulb, LED, 6W, A19, Medium, 27K, Non-Dim (S11402)
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- Satco LED Light Bulbs