Shop All LED Light Bulbs
Satco
54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V
Mfr # S23142
Zoro # G804277148
original price:
$68.39
7% off
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Extended Mogul
- Bulb Shape Type B
- Bulb Type Corncob
- Dimmable Yes
- Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S23142
- Zoro # G804277148
- UPC # 45923231421
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.35 |
Length | 9.69 |
Details
Bulb Base Type | Extended Mogul |
Bulb Shape | Type B |
Bulb Type | Corncob |
Dimmable | Yes |
Type | Industrial |
Voltage | 100-277 |
Watts | 54/45/36W |
Light Technology | LED |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Housing Material | Aluminum and Plastic |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Primary Application | Indoor and Outdoor Lighting |
Bulb Finish | White |
Standards | cULus listed - cULus classified |
Wattage Equivalency | 200W |
Weight | 1.76 |
Description
The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- SATCO 120/100/80W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23145)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21264)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K, PK4 (S28789)
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- Satco LED Light Bulbs