Shop All Vehicle Bulbs & Lenses
Satco
50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish
Mfr # S1911
Zoro # G0959824
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Material Glass / Metal
- Length 1.56 in
- Light Bulb Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S1911
- Zoro # G0959824
- UPC # 045923019111
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base |
Material | Glass / Metal |
Average Bulb Life | 2000 |
Voltage | 12V |
Bulb Finish | Frost |
Lumens | 810L |
Bulb Amps | 4.167A |
Application | Lighting |
Standards | Damp Rating |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
CRI | 100 |
Location Rating | Damp |
Filament Type | C-6 |
Description
Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Twist-On Water Strainer - 1/2" Pipe Inlet - Clear Bowl (255-313)
- TECNIQ Fender Sidemarker Light Chrome (TQ S90-0C20-1)
- EXTREME MAX Extreme Max 5001.5028 Heavy-Duty Snowmobile / ATV Tow Strap (5001.5028)
- DORMAN TRUCK BED CROSSMEMBER REPAIR KIT (999-996)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1977)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3459)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3107)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- ILC Replacement for Satco S3908 replacement light bulb lamp, 2PK (S3908 SATCO)
- Satco Vehicle Bulbs & Lenses