Shop All Vehicle Bulbs & Lenses
Satco
50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish
Mfr # S3470
Zoro # G0959779
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Average Bulb Life 2000
- Light Bulb Dia. 0.5 in
- Lumens 900L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3470
- Zoro # G0959779
- UPC # 045923034701
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 1.56 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base |
Average Bulb Life | 2000 |
Lumens | 900L |
Material | Glass / Metal |
Application | Lighting |
Bulb Amps | 4.167A |
Standards | Damp Rating |
Bulb Finish | Clear |
Voltage | 12V |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Filament Type | C-6 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- FEL-PRO Engine Oil Filter Adapter Gasket, 70415 (70415)
- JENDYK Drive-On Damaged Stud Remover for 3/4" Lug Stud (XSR34B)
- LIQUI MOLY Diesel Purge, 0.5 Liter, 2005 (2005)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3495)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S1926)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1996)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3494)
- SATCO 20W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3539)
- ILB GOLD Marine Navigation Lamp, Replacement For Light Bulb / Lamp 3175 (3175)
- Satco Vehicle Bulbs & Lenses