Shop All Vehicle Bulbs & Lenses
Satco
50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish
Mfr # S3167
Zoro # G0959745
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Length 1.97 in
- Voltage 120V
- Lumens 750L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3167
- Zoro # G0959745
- UPC # 045923031670
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.97 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base |
Voltage | 120V |
Lumens | 750L |
Bulb Amps | 0.417A |
Standards | Damp Rating |
Bulb Finish | Clear |
Material | Glass / Metal |
Application | Lighting |
Average Bulb Life | 2000 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-2V |
Description
Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR 97-06 WRANGLER TJ UPPER DASH PANEL (KJ71031)
- SPEC-D TUNING 05-09 Ford Mustang Rear Window Louver (WLUR-MST05BK-RS)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- MOPAR Fuel Pump Module Nut, 52005389 (52005389)
- SATCO Bulb, Halogen, 1500W, T3, Double Ended Base, Double Ended (S4169)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4354)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- Satco Automotive Headlight, Signal & Tail Light Assemblies