Shop All HID Light Bulbs
Satco
50W ED17 HID Light Bulb - Medium Base - Clear Finish
Mfr # S3131
Zoro # G0961687
original price:
$15.15
5% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.13 in
- Color Rendering Index 22
- Standards Dry Rating
- Lumens 4000L
- Average Bulb Life 24000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3131
- Zoro # G0961687
- UPC # 045923031311
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Max Overall Bulb Length | 5.44 in |
Details
Item | Bulb,HID,50,ED17,Medium Base,High Pressu |
Color Rendering Index | 22 |
Standards | Dry Rating |
Lumens | 4000L |
Average Bulb Life | 24000 |
Bulb Color Temp. | 2100K |
Bulb Base Type | Medium |
Bulb Shape | ED17 |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb UL Type | No UL Type |
Application | Lighting |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Material | Glass / Metal |
Description
Bulb,HID,50,ED17,Medium Base,High Pressu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- ILC Replacement for Leitz Laborlux S replacement light bulb lamp (LABORLUX S LEITZ)
- SATCO 20/40/60W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28987)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- SATCO Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium (S3129)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- Satco HID Light Bulbs