Shop All Vehicle Bulbs & Lenses
Satco
500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish
Mfr # S3182
Zoro # G0959289
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Voltage 120V
- Bulb Amps 4.167A
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3182
- Zoro # G0959289
- UPC # 045923031823
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 3.47 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Mini Candelabra |
Item | Bulb,Halogen,500W,T4,Mini Cand Base,Sing |
Voltage | 120V |
Bulb Amps | 4.167A |
Average Bulb Life | 2000 |
Lumens | 7650L |
Bulb Finish | Frost |
Standards | Damp Rating |
Material | Glass / Metal |
Application | Lighting |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Filament Type | CC-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,500W,T4,Mini Cand Base,Sing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Alupar 56/wfl/500w/120v replacement light bulb lamp (ALUPAR 56/WFL/500W/120V OSRAM SYLVANIA)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- GATES OE Equivalent Fuel Cap, 31636 (31636)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- SATCO Bulb, Halogen, 50W, T4, Bi Pin GY6.35 Base, Bi Pin (S3121)
- SATCO 100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4642)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- Satco Automotive Headlight, Signal & Tail Light Assemblies