Shop All Decorative Light Bulbs
Satco
50 W R20 Incandescent - Red - 2000 Hours - Medium Base - 130V
Mfr # S3200
Zoro # G0966499
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Red
- Light Bulb Dia. 2.5 in.
- Max Overall Bulb Length 4 in.
- Voltage 130V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3200
- Zoro # G0966499
- UPC # 045923032004
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.5 in. |
Max Overall Bulb Length | 4 in. |
Details
Item | Bulb,Incandescent,50W,R20,Medium Base |
Bulb Finish | Red |
Voltage | 130V |
Dimmable | Yes |
Bulb Beam Angle | 0 |
Bulb Amps | 0.385A |
Description
Bulb,Incandescent,50W,R20,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light (1A135)
- ILC Replacement for Eiko Dt40/50/rs replacement light bulb lamp (DT40/50/RS EIKO)
- SATCO 15 W BA9 1/2 Incandescent - Clear - 2500 Hours - 114L - Candelabra Base - 130V (A3620)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- SATCO 7.5 W CA5 Incandescent - Yellow - 1500 Hours - 35L - Candelabra Base - 120V (S3243)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- Satco Decorative Light Bulbs