Shop All Decorative Light Bulbs
Satco
50 W R20 Incandescent - Pink - 2000 Hours - Medium Base - 130V
Mfr # S3212
Zoro # G0966483
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.5 in.
- Voltage 130V
- Bulb Beam Angle 0
- Dimmable Yes
- Max Overall Bulb Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3212
- Zoro # G0966483
- UPC # 045923032127
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.5 in. |
Max Overall Bulb Length | 4 in. |
Details
Item | Bulb,Incandescent,50W,R20,Medium Base |
Voltage | 130V |
Bulb Beam Angle | 0 |
Dimmable | Yes |
Bulb Finish | Pink |
Bulb Amps | 0.385A |
Description
Bulb,Incandescent,50W,R20,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- HALO Frost Glass Lens, 6150 (6150TBZ)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- SATCO 25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3631)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- SATCO 25 W A15 Incandescent - Clear - 2500 Hours - 150L - Medium Base - 130V (S3814)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- Satco Decorative Light Bulbs