Shop All Decorative Light Bulbs
Satco
50 W R20 Incandescent - Grow - 2000 Hours - Medium Base - 120V
Mfr # S2850
Zoro # G0966639
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 0
- Bulb Finish Grow
- Voltage 120V
- Dimmable Yes
- Max Overall Bulb Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2850
- Zoro # G0966639
- UPC # 045923028502
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4 in. |
Light Bulb Dia. | 2.5 in. |
Details
Item | Bulb,Incandescent,50W,R20,Medium Base |
Bulb Beam Angle | 0 |
Bulb Finish | Grow |
Voltage | 120V |
Dimmable | Yes |
Bulb Amps | 0.417A |
Description
Bulb,Incandescent,50W,R20,Medium Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/H/841/LED (PL26E/H/841/LED)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V (S3414)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- SATCO 20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V (S2415)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- Satco Decorative Light Bulbs