Shop All LED Light Bulbs
Satco
5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21361
Zoro # G705829279
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21361
- Zoro # G705829279
- UPC # 45923206689
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.43 |
Light Bulb Dia. | 2.28 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5 |
Lumens | 425 |
CRI | 90 |
Light Color | Soft White |
Bulb Primary Application | Decorative |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Finish | Clear |
Item | LED Filament Bulb |
Description
Satco's S21361 5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 5.43 inches, MOD: 2.28 inches • Medium base • Clear finish • ST19 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Wall Wash With Baffle, 992 4" (992P)
- ILC Replacement for Hatch Lighting Mc150-1-f-120u (MC150-1-F-120U HATCH LIGHTING)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- ILC Replacement for Luminor Environmental Blackcomb Lbh6-401a replacement light bulb lamp (BLACKCOMB LBH6-401A LUMINOR ENVIRONMENTAL)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- Satco LED Light Bulbs