Shop All LED Light Bulbs
Satco
5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21360
Zoro # G705829309
original price:
$7.79
5% off
new price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21360
- Zoro # G705829309
- UPC # 45923206672
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.28 |
Length | 5.43 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5 |
Lumens | 425 |
Bulb Finish | Clear |
Bulb Designation | Wet |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Standards | cETLus |
CRI | 90 |
Bulb Primary Application | Decorative |
Light Color | Warm White |
Description
Satco's S21360 5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 5.43 inches, MOD: 2.28 inches • Medium base • Clear finish • ST19 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- SATCO Bulb, CFL, 13W, T3, G24q-1 (4-Pin) Base, Spiral 4 Pin (S4438)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 3000K - 500 Lumens - 120 Volts, 2PK (S21828)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- Satco LED Light Bulbs