Shop All LED Light Bulbs
Satco
5 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt
Mfr # S11236
Zoro # G708209283
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 Double Loop
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11236
- Zoro # G708209283
- UPC # 45923112362
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.75 |
Length | 2.13 |
Details
Bulb Base Type | G9 Double Loop |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 5 |
Lumens | 500 |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Indoor |
Item | Mini and Pin-Based LED |
CRI | 80 |
Housing Material | Plastic / Ceramic |
Bulb Amps | 0.042 |
Description
Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- SATCO 16W PAR38 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11442)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- SATCO Bulb, LED, 10W, A19, Medium, 40K, Non-Dim (S11408)
- ILC Replacement for Satco S29625 replacement light bulb lamp (S29625)
- Satco LED Light Bulbs