Shop All LED Light Bulbs
Satco
5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt
Mfr # S11235
Zoro # G308209287
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 Double Loop
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11235
- Zoro # G308209287
- UPC # 45923112355
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.13 |
Light Bulb Dia. | 0.75 |
Details
Bulb Base Type | G9 Double Loop |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 5 |
Lumens | 550 |
Item | Mini and Pin-Based LED |
Indoor/Outdoor Usage | Indoor |
CRI | 80 |
Housing Material | Plastic / Ceramic |
Bulb Amps | 0.042 |
Bulb Finish | Clear |
Description
Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- DORCY Yellow Led 200 lm (41-2521)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- Satco LED Light Bulbs