Shop All LED Light Bulbs
Satco
5 Watt B11, Dusk to Dawn LED, 2700K, Candelabra Base, 120 Volt, 90 CRI, With Photocell
Mfr # S11477
Zoro # G810018940
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Bulb Shape B11
- Dimmable No
- Voltage 120
- Watts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11477
- Zoro # G810018940
- UPC # 45923114779
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.02 in |
Depth | 1.38 in |
Details
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Dimmable | No |
Voltage | 120 |
Watts | 5 |
Lumens | 500 |
Housing Material | Glass |
Bulb Beam Angle | 280 degrees |
Wattage Equivalency | 60W |
Bulb Finish | White |
Light Color | Warm White |
Bulb Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Standards | FCC / RoHS / cULus |
Location Rating | Damp |
Photocell | Yes |
Operating Frequency | 60Hz |
Description
The Satco Nuvo S11477 LED lamp has an ace up it's sleeve, it features a dusk-to-dawn capability! No need to worry about timers, or if you forgot to turn the lights off, at sun up they turn on and at sundown, they turn off, simple as that. This particular candelabra-based bulb with a clear design, allows for maximum light output, perfect for entryways, outdoor applications, to name a few. It can be safely used in areas of high moisture, such as bathrooms, and covered exterior spaces, like porches or patios. Designed with a soft output of 2700K in a warm white, these bulbs provide an inviting, everyday lighting solution for many application.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- AMERICAN RED CROSS Hands Free Light, LED, 5.50" L (ARCBB300W-SNG)
- ILC Replacement for Howard Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 HOWARD)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- SATCO 9.8W A19 LED - 2700K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11434)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 27K (S29618)
- SATCO Satco Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4 (877128785)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- SATCO Bulb, LED, 9.5W, 230V, A19, E27, 30K (S9663)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- Satco LED Light Bulbs