Shop All LED Light Bulbs
Satco
5 Watt A19 LED - 3000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4
Mfr # S11451
Zoro # G304266239
product price: $10.95
/pk 4, $2.74/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120
- Lumens 450
- CRI 80
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11451
- Zoro # G304266239
- UPC # 45923101519
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.17 |
Outside Diameter | 2.38 |
Details
Bulb Color Temp. | 3000K |
Dimmable | Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120 |
Watts | 5 |
Lumens | 450 |
CRI | 80 |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Indoor |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Standards | cULus - Listed |
Bulb Amps | 71 |
Application | Indoor Lighting |
Material | Polycarbonate (PC) / High Heat Conductive Plastic Housing |
Weight | 0.31 |
Description
Satco's complete line of LED A19 lamps offers the best value in LED lighting today. The widely used lamps are dimmable and available in multiple color temperatures. Multipacks are available for point-of-sale purchase and are convenient for the builder trade. The 4-packs are one of the best all-around lighting values available.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Led Chain Keyls Lmphldr (9852)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, Black (DI-PA-24V48W-CL2-B)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- SATCO 5 Watt A19 LED - 2700K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11450)
- SATCO 13 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11457)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDPAR20FL7930WLED (WW-LRVY-5)
- Satco LED Light Bulbs