Shop All LED Light Bulbs
Satco
5 Watt A19 LED - 2700K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4
Mfr # S11450
Zoro # G504266244
product price: $10.95
/pk 4, $2.74/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120
- Lumens 450
- Indoor/Outdoor Usage Indoor
- Bulb Operating Temp. Range -20C (-4F) to a maximum of +45C (+113F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11450
- Zoro # G504266244
- UPC # 45923101502
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.17 |
Outside Diameter | 2.38 |
Details
Bulb Color Temp. | 2700K |
Dimmable | Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120 |
Watts | 5 |
Lumens | 450 |
Indoor/Outdoor Usage | Indoor |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Bulb Finish | Frost |
Standards | cULus - Listed |
CRI | 80 |
Bulb Amps | 71 |
Application | Indoor Lighting |
Material | Polycarbonate (PC) / High Heat Conductive Plastic Housing |
Weight | 0.31 |
Description
Satco's complete line of LED A19 lamps offers the best value in LED lighting today. The widely used lamps are dimmable and available in multiple color temperatures. Multipacks are available for point-of-sale purchase and are convenient for the builder trade. The 4-packs are one of the best all-around lighting values available.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof (LED-1936-24V)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- DABMAR LIGHTING Dabmar Lighting DF5750 11 x 9 x 7.63 in. 120 V 150 watts Powder Coated Cast Aluminum Medium Flood Fixture with High Pressure Sodium Lamp; Bronze (DF5750)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- SATCO 13 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11457)
- SATCO 5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11452)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7231)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- Satco LED Light Bulbs