Shop All Decorative Light Bulbs
Satco
5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V
Mfr # S6985
Zoro # G0966587
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 0.41 in.
- Max Overall Bulb Length 1.72 in.
- Bulb Finish Clear
- Voltage 12V
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6985
- Zoro # G0966587
- UPC # 045923069857
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.41 in. |
Max Overall Bulb Length | 1.72 in. |
Details
Item | Bulb,Incandescent,5W,T3 1/4,Festoon Base |
Bulb Finish | Clear |
Voltage | 12V |
Bulb Beam Angle | 360 |
Dimmable | No |
Product Type | Bulb,Incandescent,5W,T3 1/4,Festoon Base |
Bulb Amps | 0.417A |
Description
Bulb,Incandescent,5W,T3 1/4,Festoon Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp (SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC)
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- ILC Replacement for Plusrite Pl32w/3u/4p/835 replacement light bulb lamp (PL32W/3U/4P/835 PLUSRITE)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V - Carded (S4541)
- SATCO 25 W A19 Incandescent - Transparent Yellow - 2000 Hours - Medium Base - 130V (S6083)
- SATCO Bulb, Incandescent, 15W, T6, Candelabra Base, Sign & Indicator (S4727)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 2-Pack (S3797)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- Satco Decorative Light Bulbs