Shop All LED Light Bulbs
Satco
4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish
Mfr # S11904
Zoro # G7411417
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Miniature Bi Pin
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11904
- Zoro # G7411417
- UPC # 045923119040
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.83 in |
Length | 11.91 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Miniature Bi Pin |
Bulb Color Temp. | 3000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 4W |
Light Technology | LED |
Lumens | 400L |
Bulb Finish | Frost |
Item | Bulb,LED,4W,T5,Miniature Bi Pin Base,LFL |
Standards | cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 240 |
Energy Star Compliant | No |
Housing Material | Glass |
CRI | 82 |
Flourescent Equivalent | 8W |
Description
Bulb,LED,4W,T5,Miniature Bi Pin Base,LFL, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11905)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21274)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 3PK (S21368)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- PHILIPS LIGHTING 125w Br40 Clr Heat Bulb (416750)
- Satco LED Light Bulbs