Shop All LED Light Bulbs
Satco
4W T4 LED Light Bulb - G9 Double Loop Base - Clear Finish
Mfr # S29697
Zoro # G203550378
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type G9 Double Loop
- Bulb Color Temp. 3000K
- Bulb Shape T4
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29697
- Zoro # G203550378
- UPC # 45923296970
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.38 in |
Light Bulb Dia. | 0.5 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | G9 Double Loop |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Yes |
Voltage | 120V-130V |
Watts | 4W |
Lumens | 360L |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
CRI | 90 |
Standards | cETLus - Listed, UL Damp Rated |
Item | Compact LED Bulb |
Description
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Opal Light Panel, PK 10 (70802)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- CURRENT GE 5W WW G25 Vint Bulb (36528)
- ILC Replacement for Steril-aire 20000600 replacement light bulb lamp (20000600 STERIL-AIRE)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- SATCO Bulb, LED, 6W, R20, Medium, 120V, Frosted White, 27K (S29614)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- SATCO 3 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21262)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- Satco LED Light Bulbs