Shop All LED Light Bulbs
Satco
4W BT56 LED Light Bulb - Medium Base - Clear Finish
Mfr # S22432
Zoro # G0968425
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. 2150K
- Bulb Shape BT56
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S22432
- Zoro # G0968425
- UPC # 045923224324
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.18 in |
Length | 13.81 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2150K |
Bulb Shape | BT56 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 200L |
Item | Bulb,LED,4W,BT56,Medium Base,LED Filamen |
Bulb Beam Angle | 320 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Wet Rating |
Bulb Finish | Clear |
Housing Material | Glass |
CRI | 90 |
Description
Bulb,LED,4W,BT56,Medium Base,LED Filamen, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Halogen Socket Doubl End (60520)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- SATCO 5.5-Watt A15 LED - Frosted - Medium Base - 2700K - 450 Lumens, 2PK (S21874)
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- ILC Replacement for Light Bulb / Lamp F25t8/sp35/rs LED Replacement replacement light bulb lamp (F25T8/SP35/RS LED REPLACEMENT LIGHT BULB / LAMP)
- Satco LED Light Bulbs