Shop All LED Strip Lights
Satco
48-Foot LED String Light Fixture with 15-S14 Lamps, Starfish IOT, RGBW
Mfr # S11291
Zoro # G205675253
product price: $105.95
/ea
Free Shipping & Returns
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes-Dimmable
- Housing Material PVC
- IP Rating IP44
- Lamp Included Yes
- Green Certification or Other Recognition Lawful for sale in California
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11291
- Zoro # G205675253
- UPC # 45923112911
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 576 |
Height | 7.48 |
Details
Dimmable | Yes-Dimmable |
Housing Material | PVC |
IP Rating | IP44 |
Lamp Included | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
Voltage | 120 |
Color Temperature | 2700K-5000K |
Watts | 15 |
CRI | 80 |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Lumens | 85 |
Housing Finish | Black |
Description
Satco's new Starfish enabled SMART string light S11291 features 48 feet of beautiful, vivid LED lighting. A heavy-duty 18-gauge wire and wet location rating allow the string lights can be used inside or outdoors. Create a look or enhance your atmosphere you choose. Connect up to three sets for an amazing 144 feet of light. Use the Starfish app and voice controls like Google and Alexa to create a wide range of white light from Warm to Natural or to create fantastic multicolor displays. With an endless variety of options, the choice is yours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- Satco LED Strip Lights