Shop All LED Strip Lights
Satco
48-Foot LED String Light Fixture with 15-S14 Lamps, 12 Volts, RGBW with Infrared Remote
Mfr # S8033
Zoro # G205675246
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PVC
- Operating Temp. Range -20C (-4F) to a maximum of +60 (+140F)
- Lamp Included Yes
- CRI 80
- Green Certification or Other Recognition Lawful for sale in California
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8033
- Zoro # G205675246
- UPC # 45923080333
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 7.48 |
Length | 576 |
Details
Housing Material | PVC |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Lamp Included | Yes |
CRI | 80 |
Green Certification or Other Recognition | Lawful for sale in California |
IP Rating | IP44 |
Housing Finish | Black |
Lumens | 85 |
Color Temperature | 2700K-5000K |
Voltage | 120 |
Watts | 15 |
Standards | cETLus |
Dimmable | Yes-Dimmable |
Description
Satco's S8033 48-foot LED string light is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. The string light features 15 colorful, energy-efficient, vintage-style Edison LED light bulbs on a durable weatherproof cord. The string light delivers style and ambiance while adding a vintage twist to your home or commercial space. The set is perfect for use on your deck, porch, patio, pool, or gazebo, or in an outdoor cafe or even a campsite. The easy-to-install string light will make your evenings glow with charm and sophistication. Choose from countless variations of color combinations or preset color modes with the included infrared wireless remote. These string lights are sure to entertain all year round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B432I277L (B432I277L)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- HALO E5Ricat (E5RICAT)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- Satco LED Strip Lights