Shop All LED Light Bulbs
Satco
4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V
Mfr # S9578
Zoro # G3410537
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ST19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 360 Degrees Beam Spread
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9578
- Zoro # G3410537
- UPC # 45923095788
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2000K |
Bulb Shape | ST19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Type | Standard |
Voltage | 120v |
Watts | 45W |
Light Appearance | 2000K, Transparent Amber |
Average Bulb Life | 15,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Cw Bx25 (BU25LEDFC7-TCWA)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Sylvania, 41835 Fl 12V 50W (41835 FL 12V 50W)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- SATCO 4.5W PAR16 LED 3000K 40' beam Medium 120V (S9386)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 27K (S29819)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK (S21821)
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- SIGNIFY LED Lamp, T8, 11W, 3500K (8.5T8/MAS/36-835/IF13/P/DIM 10/1)
- Satco LED Light Bulbs