Shop All LED Light Bulbs
Satco
4.5W LED MR16 LED 5000K 40' beam GU10 120V
Mfr # S9381
Zoro # G3409067
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU10
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9381
- Zoro # G3409067
- UPC # 45923093814
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU10 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120v |
Watts | 4.5W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,45W,120V,MR16,GU10,50K,40D,Dim |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,45W,120V,MR16,GU10,50K,40D,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21297)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12437)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- SATCO Type A A19 E26 (Medium) LED Bulb Warm White 60 W , 4PK (S39596)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12439)
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- Satco LED Light Bulbs