Shop All HID Light Bulbs
Satco
45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro
Mfr # S49393
Zoro # G204094901
original price:
$53.29
10% off
new price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Operating Temp. Range -30C (-22F) to a maximum of +65C (+149F)
- Watts 45
- Bulb Base Type Extended Mogul
- Light Bulb Dia. 3.35
- Bulb Shape Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49393
- Zoro # G204094901
- UPC # 45923493935
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.35 |
Length | 8.06 |
Details
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Watts | 45 |
Bulb Base Type | Extended Mogul |
Bulb Shape | Type B |
Standards | cULus Classified - cULus Listed |
Bulb Technology | LED |
Bulb Type | Corncob |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Finish | White |
Voltage | 100-286 |
For Use With | Indoor and Outdoor Lighting |
Weight | 1.70 |
Material | Aluminum and Polycarbonate |
Description
This 45W LED HID Replacement from SATCO PRODUCTS is a Type B BBP Economy Hi-Pro with a bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F). It has a bulb base type of Extended Mogul, a light bulb diameter of 3.35, a bulb shape of Type B, a bulb technology of LED, a bulb type of Corcob, and is suitable for both indoor and outdoor usage. It has a bulb finish of white, a voltage of 100-286, a weight of 1.70, a material of aluminum and polycarbonate, and a length of 8.06.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- MAGLITE Industrial Mini Flashlight, Incand, Silver (K3A106K)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- SATCO 80W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49675)
- SATCO 22W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49671)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- ILC Replacement for Light Bulb / Lamp C400s400/c replacement light bulb lamp (C400S400/C LIGHT BULB / LAMP)
- Satco HID Light Bulbs