Shop All HID Light Bulbs
Satco
45W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro
Mfr # S49673
Zoro # G204094888
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Classified - cULus Listed
- Bulb Base Type Extended Mogul
- Bulb Technology LED
- Indoor/Outdoor Usage Indoor and Outdoor
- Light Bulb Dia. 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S49673
- Zoro # G204094888
- UPC # 45923496738
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.35 |
Length | 8.06 |
Details
Standards | cULus Classified - cULus Listed |
Bulb Base Type | Extended Mogul |
Bulb Technology | LED |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Finish | White |
Bulb Shape | Type B |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Watts | 45 |
Bulb Type | Corncob |
Voltage | 100-285 |
For Use With | Indoor and Outdoor Lighting |
Material | Aluminum and Polycarbonate |
Weight | 1.70 |
Description
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- YHIOR 5406BKCC10 6A 120V AC Heavy Duty Feed Thru Cord Switch; Black (YH698591)
- LISLE Flashlight Holder W/Clamp (70450)
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28930)
- SATCO Sylvania M1000/U Metal Halide Bulb, 1000W, Mogul Base, Clear (64468)
- SATCO Bulb, HID, 400, ET18, Mogul Base, High Pressure Sodium (S1941)
- ILC Replacement for Lumen Dynamics Novacure 2100 replacement light bulb lamp (NOVACURE 2100 LUMEN DYNAMICS)
- Satco HID Light Bulbs