Shop All LED Light Bulbs
Satco
4.5W G25 LED Silver crown Medium 2700K 430Ls 120V
Mfr # S9828
Zoro # G3411882
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape G25
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9828
- Zoro # G3411882
- UPC # 45923098284
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | G25 |
Bulb Technology | LED |
Dimmable | Yes |
Type | Globe |
Voltage | 120v |
Watts | 4.5W |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 15,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO Bulb, T8, LED, 7W, 120V-277V, 4000K (S16412)
- SATCO 14 Watt PAR38 LED, White, 3000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11443)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- Satco LED Light Bulbs