Shop All LED Light Bulbs
Satco
4.5W B11 LED 3000K Candelabra 120V
Mfr # S8952
Zoro # G3408513
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Color Temp. 3000K
- Bulb Shape B11
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8952
- Zoro # G3408513
- UPC # 45923089527
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 3000K |
Bulb Shape | B11 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 290 Degrees Beam Spread |
Type | Mini and Candle |
Voltage | 120v |
Watts | 4.5W |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- COLUMBIA LIGHTING CBT LED Flat Panel, 2 x 2 (CBT22-LSCS)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- SATCO Bulb LED BR40 11.5w 3K Dim (S9635)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- Satco LED Light Bulbs