Shop All LED Light Bulbs
Satco
4.5W B11 LED 2700K Candelabra 120V
Mfr # S8951
Zoro # G3408452
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8951
- Zoro # G3408452
- UPC # 45923089510
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 290 Degrees Beam Spread |
Type | Mini and Candle |
Voltage | 120v |
Watts | 4.5W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 50,000 hr. |
Item | LED Bulb,45W,120V,B11,E12,2700K,Dim |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,45W,120V,B11,E12,2700K,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- ILC Replacement for Viqua Qso-950 Quartz Sleeve replacement light bulb lamp (QSO-950 QUARTZ SLEEVE VIQUA)
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- SATCO 4.5W LED MR16 LED 5000K 40' beam GU10 120V (S9381)
- SATCO 5.5W PAR20 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22210)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- Satco LED Light Bulbs