Shop All LED Light Bulbs
Satco
4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21250
Zoro # G005829252
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21250
- Zoro # G005829252
- UPC # 45923205651
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.54 |
Light Bulb Dia. | 4.88 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Standards | cETLus |
CRI | 90 |
Bulb Finish | White |
Light Color | Warm White |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Description
Satco's S21250 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • White finish • G40 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051324 (05-1324)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 12V, SG20-12RG (60-5468)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21251)
- SATCO Satco 3W LED MR11 GU4 Base 3000K 12V (S9281)
- SATCO Satco 1.4W LED A15 Medium Base Clear 2700K (S9150)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/840/CVG)
- Satco LED Light Bulbs