Shop All LED Light Bulbs
Satco
4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21231
Zoro # G205829298
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 3000K
- Dimmable Yes
- Light Distribution 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21231
- Zoro # G205829298
- UPC # 45923205460
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.45 |
Light Bulb Dia. | 3.15 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Material | Glass |
Bulb Designation | Wet |
For Enclosed Fixtures | Yes |
CRI | 90 |
Light Color | Soft White |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | LED Filament Bulb |
Standards | cETLus |
Bulb Finish | White |
Description
Satco's S21231 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • White finish • G25 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 55W, 120-277V (2GTL 4 60L EZ1 LP835)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- ILC Replacement for GE General Electric G.E 47326 replacement light bulb lamp (47326 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7365)
- SATCO 8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded (S11225)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29852)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- ILC Replacement for Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 SYLVANIA)
- Satco LED Light Bulbs