Shop All LED Light Bulbs
Satco
4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts, 2PK
Mfr # S21243
Zoro # G205829205
product price: $11.49
/pk 2, $5.75/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 3000K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21243
- Zoro # G205829205
- UPC # 45923205583
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.45 |
Light Bulb Dia. | 3.15 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
CRI | 90 |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Soft White |
Bulb Designation | Wet |
Standards | cULus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Description
Satco's S21243 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • Clear finish • G25 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PML BY CYALUME TECHNOLOGIES Lightstick, Green, 4-1/2 in. L, 8 hr., PK50 (9-80770PF)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- ILC Replacement for Universal B228punv-c (B228PUNV-C UNIVERSAL)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- SATCO 5-Watt BT15 LED - White - Medium Base - 2700K - 450 Lumens - 120 Vo (S21855)
- SATCO LED Shoe Box Lamp 90/100/110 Wattage Selectable 3K/4K/5K CCT Selectable 120-277 Volt White Finish (S28938R1)
- SATCO 65W T5 LED Light Bulb - Medium Base - White Finish (S7386)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO Bulb LED 6w G25 Globe Med 3000 (S9201)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- Satco LED Light Bulbs