Shop All LED Light Bulbs
Satco
4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21226
Zoro # G705829194
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21226
- Zoro # G705829194
- UPC # 45923205415
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.15 |
Length | 4.45 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Housing Material | Glass |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | cULus |
Bulb Designation | Wet |
Bulb Finish | Clear |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 90 |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Light Color | Warm White |
Description
Satco's S21226 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • Clear finish • G25 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Led Fixture, Replacement For Satco S13164 (S13164)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- Satco LED Light Bulbs