Shop All LED Light Bulbs
Satco
4.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK
Mfr # S21812
Zoro # G709012462
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Color Temp. 2700K
- Bulb Shape G16.5
- Dimmable Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21812
- Zoro # G709012462
- UPC # 45923218125
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 in |
Length | 3.11 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | G16.5 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4.5W |
Lumens | 350 |
Wattage Equivalency | 40W (Incandescent) |
Color Temperature | Warm White |
Bulb Beam Angle | 320 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Bulb Primary Application | Indoor and Outdoor Lighting |
CRI | 90 |
Housing Material | Glass / Copper |
Energy Star Compliant | Yes |
Description
5.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 500 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- ILC Replacement for Federal Signal Lp3s replacement light bulb lamp (LP3S FEDERAL SIGNAL)
- PACIFIC HELMETS UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp (17101)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K (S28788)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- SATCO 9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam Angle 120V Non-Dim (S29593)
- SATCO Bulb, LED, 9.5W, A19, Medium, 40K, Dim, 4PK (S11416)
- VISION X LIGHTING 4005105 12 in. LED Bars Multi Color, 2PK (HIL-M12M)
- Satco LED Light Bulbs